X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2318650000 "Happy D" Console Bathroom Sink

Item: D2318650000
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 25-5/8"
Width 19-7/8"
Depth 6-7/8"
Overall Size 25-5/8 x 19-7/8 x 6-7/8
Bowl Length 23-5/8"
Bowl Width 13-3/8"
Bowl Depth 6-7/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Legs Included No
Fits These Models D003078 Console