X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2316650000 "Happy D.2" Console Bathroom Sink

Item: D2316650000
Finish: White
Online Availability: Available for immediate shipment

List Price: $425.00

Price: $346.38



Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 25-5/8"
Width 19-7/8"
Depth 6-7/8"
Overall Size 25-5/8 x 19-7/8 x 6-7/8
Bowl Length 23-5/8"
Bowl Width 13-3/8"
Bowl Depth 6-7/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Pedestal Base Included No
Fits These Models D085827 Ped Base