X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2316600000 "Happy D" Console Bathroom Sink

Item: D2316600000
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Console
Length 23-5/8"
Width 18-3/4"
Depth 6-7/8"
Overall Size 23-5/8 x 18-3/4 x 6-7/8
Bowl Length 21-5/8"
Bowl Width 12-5/8"
Bowl Depth 6-7/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Pedestal Base Included No
Fits These Models D085827 Ped Base