X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D23106000302 "D-Code" Wall Hung Bathroom Sink

Item: D23106000302
Finish: White
Online Availability: Please call for availability.

List Price: $175.00

Price: $142.63



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Length 23-5/8"
Width 18-1/8"
Overall Size 23-5/8 x 18-1/8 x 6-7/8
Bowl Length 20-1/2"
Bowl Width 11-7/16"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China