X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2226590092 "Starck 3" One Piece Toilet

Item: D2226590092
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $485.00

Price: $395.28



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Height to Rim 15"
Width 15"
Depth 25"
Flush Type Gravity Flush
Toilet Seat Included No
Trip Lever Included No
Construction Vitreous China
Additional Information Requires In Wall Carrier & Tank - Sold Separately
Bidet Seat Not Included