X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2221090092 "Happy D" One Piece Toilet

Item: D2221090092
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $540.00

Price: $440.10



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Height to Rim 14"
Width 14-1/2"
Depth 22"
Flush Type Gravity Flush
Toilet Seat Included No
Trapway Finish Glazed
Skirt Type Non-Skirted
Additional Information Requires In Wall Carrier - Sold Separately