X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D2134090092 "Happy D.2" Toilet Bowl Part

Item: D2134090092
Finish: White
Online Availability: Available for immediate shipment

List Price: $575.00

Price: $468.63



Details and Dimensions

Height 31-7/8"
Width 15-1/2"
Length 24-3/4"
Construction Viterous China
Bowl Type Unique
Gallons Per Flush (GPF) 1.28
Shown With With D0934100005 Cistern
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Eco-Friendly Cal Green Compliant
Toilet Bowl Height To Rim 15-3/4"