Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2133510005 "Starck 2" One Piece Toilet

Item: D2133510005
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,295.00

Price: $1,055.43

Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16"
Width 14-3/4"
Depth 29"
Flush Type Gravity Flush
Flush Technology siphon jet
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Skirt Type Skirted
Construction Vitreous China
Eco Friendly Cal Green Compliant
Features Vertical Outlet