X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D2125510000 "Starck 3" Toilet Bowl Part

Item: D2125510000
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Construction Vitreous China
Features Vertical Outlet
Bowl Type Elongated bowl
Gallons Per Flush (GPF) 1.28
Flush Type Gravity Flush
Additional Information Sensowash Seat Sold Separately
Bowl Only
Toilet Installation Type Floor Mounted
Concealed Trapway Yes
Rough In Dimension 12"
Toilet Bowl Height To Rim 15-3/4"