X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D19026 "Starck" Pedestal Bathroom Sink

Item: D19026
Finish: White
Online Availability: Available for immediate shipment

List Price: $805.00

Price: $656.08



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single Hole
Length 33-1/2"
Width 19-1/8"
Depth 7-1/2"
Bowl Length 20-7/8"
Bowl Width 12"
Bowl Depth 7-1/2"
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes