X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit DD19024 "Starck" Pedestal Bathroom Sink

Item: DD19024
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single Hole
Length 41-1/4"
Width 19"
Depth 7-1/2"
Bowl Length 20-7/8"
Bowl Width 12"
Bowl Depth 7-1/2"
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Pedestal Base Included Yes