Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Duravit D0417460000 "Happy D" Wall Hung Bathroom Sink

Item: D0417460000
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 18-1/8"
Width 13-1/2"
Height 6-1/4"
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Tap Platform
Diameter 0"
Includes Metal Pop-Up Drain No
Number of Bowls 1