Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Duravit D0934100005 "Happy D.2" Toilet Tank Part

Item: D0934100005
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Height 18"
Width 17"
Length 8"
Construction Viterous China
Trip Lever Placement Top
Trip Lever Included Yes
Trip Lever Finish Chrome
Additional Information Tank Only