X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0858280000 "Happy D" Pedestal Base

Item: D0858280000
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $180.00

Price: $146.70




Details and Dimensions

Height 14"
Width 9"
Length 14"
Construction Viterous China
Additional Information Base Only