X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D07905000001 "2nd Floor" Vessel Style Bathroom Sink

Item: D07905000001
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $430.00

Price: $350.45



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 19-5/8"
Width 15-3/4"
Overall Size 19-5/8 x 15-3/4
Bowl Length 15-3/4"
Bowl Width 10-13/16"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow No
Construction Vitreous China