Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Duravit D0499630000 "Darling" Vanity Top

Item: D0499630000
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Vanity Top
Length 24-3/4"
Width 20-1/2"
Bowl Length 16-1/2"
Bowl Width 12-1/2"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Included No
Sink Included Yes
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Front
Material Vitreous China