X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D04918000001 "2nd Floor" Wall Hung Bathroom Sink

Item: D04918000001
Finish: White
Online Availability: Available for immediate shipment

List Price: $1,125.00

Price: $916.88



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 31-1/2"
Width 19-5/8"
Overall Size 31-1/2 x 19-5/8
Second Bowl Length 21-5/8"
Second Bowl Width 13-3/16"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics