Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04911200241 "2nd Floor" Vessel Style Bathroom Sink

Item: D04911200241
Finish: White
Online Availability: Available for immediate shipment

List Price: $1,805.00

Price: $1,471.08

Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 47-1/4"
Width 19-7/8"
Overall Size 47-1/4 x 19-7/8
Bowl Length 39-3/8"
Bowl Width 13-1/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China