X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04546000271 "Vero" Wall Hung Bathroom Sink

Item: D04546000271
Finish: White
Online Availability: Available for immediate shipment

List Price: $705.00

Price: $574.58



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 23-5/8"
Width 18-1/4"
Depth 6-1/2"
Overall Size 23-5/8 x 18-1/4 x 6-1/2
Bowl Length 20-7/8"
Bowl Width 12-1/4"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
View Similar Products