X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D04541200241 "Vero" Wall Hung Bathroom Sink

Item: D04541200241
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 2 Hole
Length 47-1/4"
Width 18-1/2"
Depth 6-7/8"
Overall Size 47-1/4 x 18-1/2 x 6-7/8
Bowl Length 44-1/4"
Bowl Width 12-1/4"
Sink Shape Rectangle
Number of Faucet Holes 2 Hole
Drain Included No
Drain Location Center Rear
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics