X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04525000301 "Vero" Vessel Style Bathroom Sink

Item: D04525000301
Finish: White
Online Availability: Available for immediate shipment

List Price: $655.00

Price: $533.83



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration 4'' Centerset
Length 19-5/8"
Width 18-1/2"
Depth 6-7/8"
Overall Size 19-5/8 x 18-1/2 x 6-7/8
Bowl Length 17"
Bowl Width 12-1/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics