Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04525000001 "Vero" Vessel Style Bathroom Sink

Item: D04525000001
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $635.00

Price: $517.53

Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 19-5/8"
Width 18-1/2"
Depth 6-7/8"
Overall Size 19-5/8 x 18*1/8 x 6-7/8
Bowl Length 17"
Bowl Width 12-1/4"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China