Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Duravit D0417800000 "Happy D" Console Bathroom Sink

Item: D0417800000
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 31-1/2"
Width 20-3/4"
Depth 7-1/2"
Overall Size 31-1/2 x 20-3/4 x 7-1/2
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Additional Information Sink Only Requires Console Stand