X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D03476000301 "2nd Floor" Console Bathroom Sink

Item: D03476000301
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration 4'' Centerset
Length 23-5/8"
Width 16-7/8"
Depth 4-7/8"
Overall Size 23-5/8 x 16-7/8 x 4-7/8
Bowl Length 19-5/8"
Bowl Width 10-5/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics