Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Duravit D03476000001 "2nd Floor" Vanity Top

Item: D03476000001
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 23-5/8 x 16-7/8 x 4-7/8
Length 23-5/8"
Width 16-7/8"
Depth 4-7/8"
Bowl Length 19-5/8"
Bowl Width 10-5/8"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Construction Vitreous China
Shape Rectangle