Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Duravit D03298500301 "Vero" Wall Hung Bathroom Sink

Item: D03298500301
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration 3-Hole
Length 33-1/2"
Width 19-1/4"
Depth 6-3/4"
Overall Size 33-1/2'' x 19-1/4'' x 6-3/4''
Bowl Length 20-1/2"
Bowl Width 13"
Bowl Depth 6-3/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics