X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D03175800291 "2nd Floor" Vessel Style Bathroom Sink

Item: D03175800291
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $570.00

Price: $464.55



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration No Faucet Holes
Length 22-7/8"
Width 16-3/8"
Depth 3-3/4"
Overall Size 22-7/8 x 16-3/8 x 3-3/4
Bowl Length 19-1/4"
Bowl Width 12-7/8"
Bowl Depth 3"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow No
Construction Vitreous China