Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0302560000 "Starck 3" Vessel Style Bathroom Sink

Item: D0302560000
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $220.00

Price: $179.30

Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 22"
Width 18-1/3"
Depth 7-3/4"
Overall Size 22 x 18-1/3 x 7-1/2
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China