X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0302490000 "Starck 3" Undermount Bathroom Sink

Item: D0302490000
Finish: White
Online Availability: Please call for availability.

List Price: $275.00

Price: $224.13



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Single Hole
Length 19-1/2"
Width 14-3/8"
Depth 7-1/2"
Overall Size 19-1/2 x 17-3/8 x 7-1/2
Bowl Length 19-1/2"
Bowl Width 10-5/8"
Bowl Depth 7-1/2"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics