Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0300650030 "Starck 3" Console Bathroom Sink

Item: D0300650030
Finish: White
Online Availability: Available for immediate shipment

List Price: $280.00

Price: $228.20

Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 25-5/8"
Width 19"
Depth 7-3/4"
Overall Size 25-5/8 x 19 x 7-3/4
Bowl Length 22-1/2"
Bowl Width 11-3/4"
Bowl Depth 7-3/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Additional Information Requires Base