X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0067690000 "Vero" Toilet Seat

Item: D0067690000
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Bowl Type Unique
Length 18-1/2"
Width 15-1/2"
Height 2-1/2"
Construction Solid Plastic
Features Soft Close Automatic Close