Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0064690000 "Happy D.2" Toilet Seat

Item: D0064690000
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Bowl Type Elongated bowl
Length 19"
Width 16"
Height 2"
Construction Solid Plastic
Features Soft Close Automatic Close