X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0064610000 "Happy D.2" Toilet Seat

Item: D0064610000
Finish: White
Online Availability: Please call for availability.

List Price: $110.00

Price: $89.65



Details and Dimensions

Bowl Type Elongated bowl
Length 22"
Width 16"
Height 2"
Construction Solid Plastic
Additional Information without automatic closure