X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0064590000 "Happy D" Toilet Seat

Item: D0064590000
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $155.00

Price: $126.33



Details and Dimensions

Bowl Type Elongated bowl
Length 19"
Width 16"
Height 2"
Construction Solid Plastic
Features Soft Close Automatic Close