X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0064510000 "Happy D.2" Toilet Seat

Item: D0064510000
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Bowl Type Elongated bowl
Length 19"
Width 16"
Height 2"
Construction Solid Plastic
Additional Information without automatic closure