X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0063790000 "DuraStyle" Toilet Seat

Item: D0063790000
Finish: White
Online Availability: Please call for availability.

List Price: $140.00

Price: $114.10



Details and Dimensions

Bowl Type Round bowl
Length 19"
Width 2"
Height 16"
Construction Solid Plastic
Features Soft Close Automatic Close