X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0062090096 "D-Code" Toilet Seat

Item: D0062090096
Finish: White
Online Availability: Please call for availability.

List Price: $140.00

Price: $114.10



Details and Dimensions

Bowl Type Elongated bowl
Length 20"
Width 15-1/2"
Height 2-1/2"
Construction Solid Plastic
Features Soft Close Automatic Close