X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0060590000 "DuraStyle" Toilet Seat

Item: D0060590000
Finish: White
Online Availability: Please call for availability.

List Price: $135.00

Price: $110.03



Details and Dimensions

Bowl Type Elongated bowl
Length 22"
Width 16"
Height 2"
Construction Plastic
Features Soft Close Automatic Close