X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0793420000 "1930" Self Rimming Bathroom Sink

Item: D0793420000
Finish: White
Online Availability: Available for immediate shipment

List Price: $510.00

Price: $415.65



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single Hole
Length 23-7/16"
Width 17-3/4"
Depth 7-3/4"
Height 7-3/4"
Overall Size 23-7/16 x 17-3/4 x 7-3/4
Sink Shape Unique
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Shown With Classic Faucet Model # (21298)
Features Corner Sink
Number of Bowls 1