Duravit D700019000000090 "Happy D" Unique Size Soaking Tub
| Item: | D700019000000090 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $3,145.90
Details and Dimensions
| Tub Installation Type | Free Standing |
| Length | 70-7/8" |
| Width | 31-1/2" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Material | Acrylic |
| Bowl Depth | 18-1/8" |
| Bowl Length | 64-5/8" |
| Bowl Width | 25-1/4" |
| Height | 23-5/8" |
| Number of Bowls | 1 |
| Overflow | Yes |


