Duravit D700001000000090 "Starck" Unique Size Soaking Tub
| Item: | D700001000000090 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $916.88
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 63 x 27.5 x 19.13 |
| Length | 63" |
| Width | 27-1/2" |
| Depth | 18-1/8" |
| Height to Overflow | 18-1/9" |
| Weight | 57 lbs |
| Drain Location | Right |
| Drain Hole Size | 2-1/16" |
| Material | Acrylic |
| Height | 19-1/8" |


