Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Duravit D610000001040100 "Sensowash Starck" Toilet Seat

Item: D610000001040100
Finish: White
Online Availability: Please call for availability.

Details and Dimensions

Length 20-1/4"
Width 14-5/8"
Height 1-3/8"
Voltage 120V
Features Remote Control Bidet Seat
Individual adjustments for air, and seat surface temp, as well as nozzle position and jet strength
Self Cleaning Wand
Power Actuated Lid and Seat, Front and Oscillating Wash
Additional Information SensoWash Starck shower, bidet, toilet seat
Requires Dedicated Circuit