X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0478470000 "Starck 2" Self Rimming Bathroom Sink

Item: D0478470000
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single Hole
Depth 7-3/8"
Height 7-3/4"
Overall Size 18-3/4 x 7-3/8
Bowl Length 15-5/8"
Sink Shape Round
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Shown With Axor Starck Faucet Model # (10030)
Features Tap Platform
Diameter 18-3/4"
Includes Metal Pop-Up Drain No
Number of Bowls 1