X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0468400000 "Architec" Undermount Bathroom Sink

Item: D0468400000
Finish: White
Online Availability: Available for immediate shipment

List Price: $540.00

Price: $440.10



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Height 6-7/8"
Overall Size 16-9/16
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Ceramic
Sink Construction China / Ceramics
Features Outside of Basin is Fully Glazed
Diameter 16-9/16"
Includes Metal Pop-Up Drain No
Number of Bowls 1