X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04556000001 "Vero" Vessel Style Bathroom Sink

Item: D04556000001
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $510.00

Price: $415.65




Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 23-5/8"
Width 15"
Depth 5-7/8"
Height 5-1/8"
Overall Size 23-5/8 x 15 x 5-7/8
Bowl Length 20-7/8"
Bowl Width 12-1/4"
Bowl Depth 5-1/8"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Construction Vitreous China
Number of Bowls 1