X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04546000301 "Vero" Wall Hung Bathroom Sink

Item: D04546000301
Finish: White / WonderGliss
Online Availability: Available for immediate shipment

List Price: $665.00

Price: $541.98



Details and Dimensions

Sink Installation Type Wall Mount
Length 23-5/8"
Width 18-1/2"
Height 6-1/2"
Bowl Length 20-7/8"
Bowl Width 12-1/4"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1