Duravit D0417750000 "Happy D" Wall Hung Bathroom Sink
| Item: | D0417750000 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $431.95
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | Single Hole |
| Length | 20-5/8" |
| Width | 29-1/2" |
| Height | 7-5/8" |
| Bowl Length | 23-5/8" |
| Bowl Width | 12-3/4" |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Features | • Tap Platform |
| Includes Metal Pop-Up Drain | No |
| Number of Bowls | 1 |


