X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0417650000 "Happy D" Wall Hung Bathroom Sink

Item: D0417650000
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 25-5/8"
Width 20-1/2"
Depth 8-1/8"
Height 8"
Overall Size 25-5/8 x 20-1/2 x 8-1/8
Bowl Length 19-1/4"
Bowl Width 12-5/8"
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Ceramic
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1