X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0339550000 "D-Code" Self Rimming Bathroom Sink

Item: D0339550000
Finish: White
Online Availability: Please call for availability.

List Price: $260.00

Price: $211.90



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single Hole
Length 21-5/8"
Width 17-3/8"
Depth 7-1/8"
Height 7-1/8"
Overall Size 21-5/8 x 17-3/8 x 7-1/8
Bowl Length 18-3/4"
Bowl Width 10-7/16"
Sink Shape Unique
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1