X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0304100000 "Starck 3" Console Bathroom Sink

Item: D0304100000
Finish: White
Online Availability: Available for immediate shipment

List Price: $820.00

Price: $668.30



Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 41-3/8"
Width 19-1/8"
Depth 7-1/2"
Height 7-1/2"
Overall Size 41-3/8 x 19-1/8 x 7-1/2
Bowl Length 20-7/8"
Bowl Width 12"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1